Shop All Flooring Installation Tools
Marshalltown
Flooring Cutter, Steel, 24"Lx16"W
Mfr # FS13
Zoro # G6184499
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Engineered Wood, Laminate, Vinyl Tile and Plank
- Capacity 1 in
- Handle High-Leverage Bicycle Grip, Large
- Type Quick Cut
- Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # FS13
- Zoro # G6184499
- UPC # 035965288477
- Country of Origin United States
- Category Flooring Installation Tools
Dimensions
Size | 13 in |
Overall Length | 24 in |
Handle Length | 29 in |
Overall Width | 16 in |
Cutting Length - Straight | 13 in |
Cutting Length - Diagonal | 13 in |
Details
Item | Flooring Cutter |
Application | Engineered Wood, Laminate, Vinyl Tile and Plank |
Capacity | 1 in |
Handle | High-Leverage Bicycle Grip, Large |
Type | Quick Cut |
Construction | Aluminum |
Characteristics | Inside Cut No Dust, Quiet One-Cut Action, Built-In Ruler, Moveable Fence 90 Degrees And 45 Degrees Cuts |
Handle Material | Aluminum |
Includes | Built-In Ruler, Moveable Fence |
Blade Material | Steel |
Product Type | Flooring Shear |
Compatible Thickness - Maximum | 1 in |
Description
Flooring Cutter, Blade Material Steel, Compatible Thickness - Maximum 1 in, Cutting Length - Diagonal 13 in, Cutting Length - Straight 13 in, Handle Length 29 in, Handle Material Aluminum, Includes Built-In Ruler, Moveable Fence, Overall Length 24 in, Overall Width 16 in, Product Type Flooring Shear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 lb Pick Mattock, 4 in L Head, 36 in L Fiberglass Handle (20C885)
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- WALTER Assembly Parts and Accessories FS1472 (FS1472)
- ROBERTS Flooring Cutter, 1/2 In Cap, 9 In L (10-60)
- BIG HORN 3-1/2 Inch Polyethylene J-Roller (19597)
- NUPLA Floor Scraper, Stiff, 12", Carbon Steel (6884837)
- QEP Reversible Floor Scraper, Stiff, 3-1/4" (62965Q)
- RED DEVIL 4" Long Handle Scraper (2108)
- BULLY TOOLS 12" Flooring Scraper with Long Fiberglass Handle (91340)
- ROBERTS Cutter, Tile (10-900)
- Marshalltown Flooring Installation Tools