Shop All Concrete Trowels
Marshalltown
Finishing Trowel, Round End, 14 x 4 In
Mfr # MXS64RED
Zoro # G4438463
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Round
- Length (In.) 14 in
- Width (In.) 4 in
- Material High Carbon Steel
- Application For Finishing Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # MXS64RED
- Zoro # G4438463
- UPC # 035965038997
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 14 in |
Width (In.) | 4 in |
Blade Length | 14 in |
Blade Width | 4 in |
Handle Length | 4 1/2 in |
Details
Item | Rounded Front Trowel |
End Type | Round |
Material | High Carbon Steel |
Application | For Finishing Concrete |
Handle | DuraSoft(R) |
Handle Design | Curved |
For Use With | Hand Floats, Bull Floats |
Handle Style | Curved |
Blade Shape | Round |
Product Type | Rounded Front Trowel |
Blade Material | Carbon Steel |
Compatible Primary Material | Concrete |
Notch Shape | Flat |
Handle Material | DuraSoft |
Features | Lightweight |
Description
The Marshalltown MXS64RED Finishing Trowel is a professional-grade tool that can help you achieve a smooth finish on your concrete. This 14 x 4 in. finishing trowel has a round end and is made of high carbon steel. The curved DuraSoft handle provides a comfortable grip, while the rounded tip helps to prevent damage to the work surface. It also features an easy blade replacement system for quick maintenance. When it comes to finishing concrete, the Marshalltown MXS64RED Finishing Trowel is a great addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-15)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- ROBERTS Scraper Blade, 8 In, PK10 (10-458)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- MARSHALLTOWN Finishing Trowel, Square End, 14 x 3 In (MXS57D)
- MARSHALLTOWN Trowel Pool Blu Stl 16 in.L (PT164B)
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- MARSHALLTOWN Finishing Trowel, Round End, 16 x 4 In (MXS66RED)
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In (SP16SD)
- MARSHALLTOWN BRICK TROWEL LONDON 10"" (33 10FG)
- JUMPING JACK 46" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT46K)
- Marshalltown Concrete & Masonry Tools