Shop All Manual Rebar Cutters & Benders
Marshalltown
Fasade Outside Corner Trim Galvanized Steel PK5
Mfr # 14730
Zoro # G4438305
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Capacity (In.) 5/8 in
- Overall Length (In.) 66 in
- Bend Angle (Deg.) 180 Degrees
- Blade Type Bushing Set
- Design Cast Iron Construction, Mounted On Wood Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 14730
- Zoro # G4438305
- UPC # 035965047302
- Country of Origin United States
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 66 in |
Length (In.) | 66 in |
Compatible Rebar Diameter - Maximum | 5/8 in |
Overall Length | 66 in |
Details
Item | Rebar Bender/Cutter |
Max. Capacity (In.) | 5/8 in |
Bend Angle (Deg.) | 180 Degrees |
Blade Type | Bushing Set |
Design | Cast Iron Construction, Mounted On Wood Board |
Features | Tool is Mounted to a Wooden Board for Added Stability |
Operation | Manual |
Handle Material | Steel |
Head Function Type | Bend, Cut |
Compatible Rebar Trade Number | 3, 4, 5 |
Bend Angle | 180 Degrees |
Description
Rebar Bender/Cutter, Bend Angle 180 Degrees , Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 3, 4, 5, Features Tool is Mounted to a Wooden Board for Added Stability, Handle Material Steel, Head Function Type Bend, Cut, Overall Length 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Brad Drill Bits (49616)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- INTERSTATE PNEUMATICS In Line Blow Gun with Brass Safety Tip (B311)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - chisel end (BNHYBR-21404)
- BOSCH BOSCH® 3/4" X 12" SDS-Plus Rebar Cutter, RC2124, Carbide, 1-Piece (RC2124)
- WESTWARD Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL (22UN85)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- CRESCENT H.K. PORTER 3/8" (#3) & 1/2 (#4) Indexing Rebar Bender (RB4)
- BN PRODUCTS USA Portable Rebar Bende for up to 1” (#8) Grade 60 rebar (JMB-25H)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1010)
- Marshalltown Knives, Cutters & Snips