Shop All Masonry Tools
Marshalltown
Corner Trowel, 6 x 2-1/2 In, DuraSoft
Mfr # 67SSD
Zoro # G4438323
original price:
$19.20
11% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Forming Outside Corners w/Square Radius
- Blade Length 6 in
- Material Stainless Steel
- Blade Width 2 1/2 in
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 67SSD
- Zoro # G4438323
- UPC # 035965041263
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 in |
Blade Width | 2 1/2 in |
Length (In.) | 6 in |
Width (In.) | 2 1/2 in |
Handle Dia. (In.) | 1 1/2 in |
Handle Length (In.) | 4 1/4 in |
Handle Length | 5 in |
Details
Item | Corner Trowel |
Application | For Forming Outside Corners w/Square Radius |
Material | Stainless Steel |
Handle Material | DuraSoft |
Handle | DuraSoft(R) |
Features | Durable |
Product Type | Trowel |
Compatible Primary Material | Concrete |
Blade Material | Stainless Steel |
Blade Shape | Outside Corner |
Notch Shape | Flat |
Handle Style | Straight |
Description
Corner Trowel, Blade Length 6 in, Blade Material Stainless Steel, Blade Shape Outside Corner, Blade Width 2 1/2 in, Compatible Primary Material Concrete, Features Durable, Handle Length 5 in, Handle Material DuraSoft, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel (MWT-167B)
- KNIPEX 5" External Circlip Pliers, Plastic Grip (46 21 A11)
- KO-KEN Bit Socket 22mm Hex 43mm 1/2 Sq. Drive (4012M.43-22)
- MARSHALLTOWN Pointing Trowel, Philadelphia, 7 x 3 In (45 7D)
- MARSHALLTOWN Margin Trowel, 6 x 2 In, DuraSoft (56D)
- MARSHALLTOWN Line Blocks, 3-3/4 In, Hardwood, Pair (86)
- MARSHALLTOWN Marshalltown 86P Line Block and Twig, Plastic, Bright Yellow (86P)
- MARSHALLTOWN Masons Line, Nylon, 500 ft, Yellow/Black (ML613)
- MARSHALLTOWN Marshalltown BT10 10 in. Blade Brick Trowel (2369528)
- GOLDBLATT INDUSTRIES PR Wood Line Blocks (G06991)
- Marshalltown Masonry Tools