Shop All Masonry Tools
Marshalltown
Corner Trowel, 6 x 2-1/2 In, DuraSoft
Mfr # 66SSD
Zoro # G4438332
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Forming Inside Corners with 1/2 in Radius
- Blade Length 6 in
- Material Stainless Steel
- Blade Width 2 1/2 in
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 66SSD
- Zoro # G4438332
- UPC # 035965041249
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 6 in |
Blade Width | 2 1/2 in |
Length (In.) | 6 in |
Width (In.) | 2 1/2 in |
Handle Length (In.) | 4 1/4 in |
Handle Dia. (In.) | 1 1/2 in |
Handle Length | 5 in |
Details
Item | Corner Trowel |
Application | For Forming Inside Corners with 1/2 in Radius |
Material | Stainless Steel |
Handle Material | DuraSoft |
Handle | DuraSoft(R) |
Features | Durable |
Product Type | Trowel |
Notch Shape | Flat |
Blade Material | Stainless Steel |
Compatible Primary Material | Concrete |
Blade Shape | Inside Corner |
Handle Style | Straight |
Description
Corner Trowel, Blade Length 6 in, Blade Material Stainless Steel, Blade Shape Inside Corner, Blade Width 2 1/2 in, Compatible Primary Material Concrete, Features Durable, Handle Length 5 in, Handle Material DuraSoft, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- YG-1 TOOL CO HSS End Mill, Double, 3/8in. Dia. (13055)
- CAPRI TOOLS 3/8 in Drive 9/16 in Universal Impact Socket (5-3354)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft (505D)
- MARSHALLTOWN Margin Trowel, 5 x 2 In, DuraSoft (52D)
- MARSHALLTOWN Marshalltown 6945950 7 x 3 In. Pointing Trowel (6945950)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, Philadelphia (19 11)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- MARSHALLTOWN Mason Line Winder, 250 ft. (921)
- KRAFT TOOL Hand Held Concrete Smoother, 24 in, Wood (GG603)
- Marshalltown Masonry Tools