Shop All Concrete Finishing Tools
Marshalltown
Concrete Touch Up Wheel, V, 3/8 In
Mfr # REDRR569
Zoro # G4435995
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V
- Application To Touch Up Grout Lines
- For Use With Decorative Concrete
- Length (In.) 3/8 in
- Characteristics 6-1/2 in Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # REDRR569
- Zoro # G4435995
- UPC # 755719172646
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Length (In.) | 3/8 in |
Size | 3/8" (10mm) |
Overall Length | 14 1/2 in |
Handle Length | 5 1/4 in |
Overall Width | 3 in |
Overall Height | 1 in |
Wheel Diameter | 3/8 in |
Details
Type | V |
Application | To Touch Up Grout Lines |
For Use With | Decorative Concrete |
Item | Concrete Touch Up Wheel |
Characteristics | 6-1/2 in Handle |
Product Type | Touch Up Wheel |
Body Material | Plastic (Handle); Rubber (Wheel) |
Description
If you need to touch up grout lines in your concrete, the Marshalltown RedRR569 Concrete Touch Up Wheel is the tool for you. It will help you achieve a smooth finish that looks like new. Designed to fit into smaller spaces, this wheel has a 3/8" size and 6-1/2" handle. The V type wheel has an edge designed for quick material removal while leaving behind a smooth finish. Made of high quality materials, this wheel is made to last and will help you get rid of unsightly scratches or scuffs on your concrete surface. With its 6-1/2" handle and 3/8" size, the Marshalltown RedRR569 Concrete Touch Up Wheel makes it easy to touch up grout lines in your concrete surface without having to repaint or resurface it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X50)
- WILDE 3/8" x 5-1/4" COLD CHISEL-BULK (CC1232.NP/MP)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 1-Battery Kit, 30 ft-lbs max (ARW1207P)
- CENTURY DRILL & TOOL 1/4" Black Oxide Jobber Length Drill Bit (24216)
- MARSHALLTOWN Concrete Roller, Ashlar Slate, 14 In (REDRR135)
- MARSHALLTOWN Concrete Roller, Heavy Slate, 23-1/2 In (REDRR110)
- MARSHALLTOWN Handle Section, 134 in Dia, 60 in L, Aluminum, For B45 Bull Float (B5 60)
- MARSHALLTOWN Wall Capping Tool, Masonry, 6 In, SS (WCT6)
- MARSHALLTOWN 20x318 Magnes Float (14611)
- MARSHALLTOWN Concrete Roller, Random Stone, 14-1/2 In (REDRR165)
- KRAFT TOOL Landscape Rake w/7 ft. Handle (GG959)
- Marshalltown Concrete Finishing Tools