Shop All Concrete Finishing Tools
Marshalltown
Concrete Roller, Random Stone, 14-1/2 In
Mfr # REDRR165
Zoro # G4436047
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Random Stone
- Application Decorative Concrete
- For Use With Decorative Concrete
- Length (In.) 14 1/2 in
- Size 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # REDRR165
- Zoro # G4436047
- UPC # 755719172523
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Length (In.) | 14 1/2 in |
Size | 14-1/2" |
Overall Length | 14 1/2 in |
Details
Type | Random Stone |
Application | Decorative Concrete |
For Use With | Decorative Concrete |
Item | Decorative Concrete Roller |
Characteristics | Push And Pull Imprint, Lightweight |
Product Type | Rock N Roller |
Includes | (2) Weights, 1 3/4 in Push-Button Adapter, Frame with Weight Poles, Roller |
Description
Decorative Concrete Roller, Includes (2) Weights, 1 3/4 in Push-Button Adapter, Frame with Weight Poles, Roller, Overall Length 14 1/2 in, Product Type Rock N Roller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Plastic File Handle - For 8"-10" Files (11132)
- STARRETT Radius Gage (272A)
- KRAFT TOOL Airplane Groover, Round Ends, 1" Bit (CC322RE)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #48 (C73476)
- MARSHALLTOWN Wall Capping Tool, Masonry, 8 In, SS (WCT8)
- MARSHALLTOWN Concrete Touch Up Wheel, Round, 1/4 In (REDRR565)
- MARSHALLTOWN Brush Concrete 13-1/2In Beaver (6519)
- MARSHALLTOWN Concrete Roller, Heavy Slate, 23-1/2 In (REDRR110)
- MARSHALLTOWN Tamper, 34 x 8 In, Splash-Way Grill (MT34)
- MARSHALLTOWN 20x318 Magnes Float (14611)
- BON TOOL Bon 82-470 Concrete Finishing Broom 24" W/Adj. Handle Socket (82-470)
- Marshalltown Concrete & Masonry Tools