Shop All Concrete Finishing Tools
Marshalltown
Concrete Roller, Ashlar Slate, 14 In
Mfr # REDRR135
Zoro # G4436056
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ashlar Slate
- Application Decorative Concrete
- For Use With Decorative Concrete
- Length (In.) 14 in
- Characteristics Push And Pull Imprint, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # REDRR135
- Zoro # G4436056
- UPC # 755719172448
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Length (In.) | 14 in |
Size | 14" |
Details
Type | Ashlar Slate |
Application | Decorative Concrete |
For Use With | Decorative Concrete |
Item | Decorative Concrete Roller |
Characteristics | Push And Pull Imprint, Lightweight |
Description
Decorative Concrete Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-507 Screed, Mag 2" X 4", 20 Foot (12-507)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- OX TOOLS Pro 1" Cold Chisel (OX-P092401)
- KO-KEN Bit Socket TORX T50 140mm 1/2 Sq. Drive (4025.140-T50)
- MARSHALLTOWN Concrete Touch Up Wheel, Round, 1/4 In (REDRR565)
- MARSHALLTOWN Concrete Roller, Random Stone, 14-1/2 In (REDRR165)
- MARSHALLTOWN 16491 6 x 275 in Concrete Groover (858685)
- MARSHALLTOWN Tamper, 34 x 8 In, Splash-Way Grill (MT34)
- MARSHALLTOWN Wall Capping Tool, Masonry, 6 In, SS (WCT6)
- MARSHALLTOWN Ezyscreed Series EZYSCREED4 Combo Screed, 47.2 in L Blade, 2 in W Blade, Aluminum Blade (28395)
- BONWAY Bon 32-523 Spread Tex, Medium Grey, 5 Gal (32-523)
- Marshalltown Concrete Finishing Tools