Shop All Concrete Mixers
Marshalltown
Concrete Mixer, Polyethylene Drum, 219 lb.
Mfr # 300DD-PLTK
Zoro # G3786266
product price: $2,329.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,329.99
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Drum Material Polyethylene
- Size 3 cu ft
- HP 1/2 hp
- Motor 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 300DD-PLTK
- Zoro # G3786266
- UPC # 035965279598
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Wheel Dia. | 10 in |
Size | 3 cu ft |
Overall Height | 50 in |
Overall Length | 31 1/2 in |
Overall Width | 35 1/2 in |
Drum Dia. | 23 in |
Wheel Width | 2 3/4 in |
Wheel Diameter | 10 in |
Drum Diameter | 23 in |
Tool Width | 35 1/2 in |
Tool Length | 31 1/2 in |
Tool Height | 50 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Concrete, Drum Capacity 3 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 23.5 gal, Rotation Speed at Load 25 RPM, Frame Welded, Power Source Corded, Horsepower 0.5 hp, Voltage 115 V, Tool Weight 219 lb, Standards FDA/NSF/USDA, Tool Height 50 in, Tool Length 31 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer Line, 0.095" Dia., 250 ft (311095070)
- AFTERMARKET Hydraulic Lift Cylinder 773 S175 S185 S205 T190 Skid Steer Fits Bobc (7117667)
- IDEAL Spacer/Shims 500 Count, PK500 (772451)
- ILC Replacement For Ecoaqua Ewf-8088Aß Filter (EWF-8088A?)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- MARSHALLTOWN Wheelbarrow Mixer, 3 cu. ft., 1/2HP (MIX3)
- MARSHALLTOWN Replacement Poly Liner, 24-1/2 in. H (Mix771-40257)
- MARSHALLTOWN Concrete Mixer, Polyethylene Drum, 185 lb. (300DD-PL)
- MARSHALLTOWN Concrete Mixer, Steel Drum, 115V, 218 lb. (300DDTK)
- MARSHALLTOWN Power Screed Blade, 10 In. X 12 Ft. (SWSBLADE12)
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP (SW100H)
- Marshalltown Concrete Mixers