Shop All Concrete Floats
Marshalltown
Concrete Float, Sq End, 16 x3-1/8 x1/16 In
Mfr # 145D
Zoro # G4438542
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 16
- Width (In.) 3 1/8
- Thickness (In.) 1/16 in
- Material Magnesium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 145D
- Zoro # G4438542
- UPC # 035965046107
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 16 |
Width (In.) | 3 1/8 |
Handle Dia. (In.) | 1 1/4 in |
Handle Length (In.) | 9 in |
Overall Length | 16 in |
Overall Width | 3 1/8 in |
Handle Length | 9 in |
Details
Item | Concrete Float |
End Type | Square |
Thickness (In.) | 1/16 in |
Material | Magnesium |
Application | Used To Prepare The Surface For Troweling |
For Use With | Finish Trowels, Bull Floats, Concrete Brooms |
Handle | DuraSoft |
Features | Beveled Edge |
Handle Material | DuraSoft |
Blade Shape | Square |
Compatible Primary Material | Concrete |
Blade Material | Magnesium |
Blade Thickness | 0.06 in |
Included Hardware | Handle |
Description
For a smooth finish on your concrete, use the Marshalltown 145D Concrete Float. It is ideal for preparing the surface before troweling. The DuraSoft handle ensures that you can work comfortably and safely with this float. Its magnesium construction makes it durable enough to withstand regular wear and tear. With a length of 16 in., width of 3 1/8 in., thickness of 1/16 in., and a handle length of 9 in., this float has been built to last. When it comes to smoothing out surfaces, you can't go wrong with the Marshalltown 145D Concrete Float.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Knee Pad Sleeves, L/XL (60592)
- EMPIRE LEVEL Polycast Post Level Polycast Level (720)
- HHIP 13/32" 5C Round Collet (3900-1123)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- MARSHALLTOWN Concrete Float, Square End, 12x5 x11/16 In (44)
- MARSHALLTOWN Marshalltown 145 Magnesium Concrete Float; 16 x 3.12 In. (6557847)
- MARSHALLTOWN 16 x 3.5 in. Beveled Mag Float with Durasoft Handle (06150RD)
- MARSHALLTOWN Concrete Float, Sq End, 16 x 3-1/2 x1/2 In (06150LRW)
- MARSHALLTOWN Marshalltown 148RW Magnesium Hand Float 16 x 0.38 in. (2144079)
- MARSHALLTOWN Marshalltown 14610 16 x 3.12 in. Magnesium Float (724903)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- Marshalltown Concrete & Masonry Tools