Shop All Concrete Trowels
Marshalltown
Coke Trowel, Duck Bill, 9-1/2 x 3-3/4 in
Mfr # 71
Zoro # G5019104
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duck Bill
- End Type Rounded
- Length (In.) 9 1/2 in
- Width (In.) 3 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 71
- Zoro # G5019104
- UPC # 035965006712
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 3 3/4 in |
Blade Width | 3 3/4 in |
Blade Length | 9 1/2 in |
Handle Length | 5 in |
Details
Item | Coke Trowel |
Type | Duck Bill |
End Type | Rounded |
Material | Steel |
For Use With | Masonry Tools |
Handle | Wood |
Characteristics | Single Forged |
Blade Material | Carbon Steel |
Compatible Primary Material | Masonry |
Handle Style | Tapered |
Notch Shape | Flat |
Blade Shape | Round |
Product Type | Coke Trowel |
Handle Material | Wood |
Description
Coke Trowel, Blade Length 9 1/2 in, Blade Material Carbon Steel, Blade Shape Round, Blade Width 3 3/4 in, Compatible Primary Material Masonry, Handle Length 5 in, Handle Material Wood, Handle Style Tapered, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Coke Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18256)
- SWANSON TOOL 18" Professional Box Beam Level with Gelshock End Caps (SVB180)
- MILWAUKEE TOOL M18 FUEL™ 7-1/4" Circular Saw, w/Battery (2732-20, 48-11-1880)
- PFERD 8" Knife File - Smooth Cut (11057)
- MARSHALLTOWN CEMENT TROWEL 4X14"" (994S)
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In (SP16SD)
- MARSHALLTOWN Concrete Finish Trowel, 20 In, Soft Grip (MXS20D)
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip (MXS73SSD)
- MARSHALLTOWN TROWEL FINISHING 18INX4IN (MX81)
- MARSHALLTOWN Finishing Trowel, Round End, 16 x 4 In (MXS66RED)
- KRAFT TOOL Stainless Steel Venetian, 9-1/2" x 3-1/2 (PL628)
- Marshalltown Concrete Trowels