Shop All Concrete Tool Accessories
Marshalltown
Bull Float Handle Socket, Threaded
Mfr # A3001
Zoro # G5019113
original price:
$17.69
5% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- For Use With Bull Floats and Threaded Handles
- Width (In.) 2 1/2 in
- Length (In.) 6 1/2 in
- Construction Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # A3001
- Zoro # G5019113
- UPC # 035965091626
- Country of Origin China
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 2 1/2 in |
Length (In.) | 6 1/2 in |
Overall Length | 6 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Bull Float Handle Socket |
Type | Threaded |
For Use With | Bull Floats and Threaded Handles |
Construction | Cast Aluminum |
Application | For Floating Concrete |
Accessory Type | Bull Float Handle Socket |
Compatible Product Type | Bull Float Bracket |
Material | Aluminum |
Product Type | Bull Float Handle Socket |
Description
Bull Float Handle Socket, Compatible Product Type Bull Float Bracket, Overall Length 6 1/2 in, Overall Width 2 1/2 in, Product Type Bull Float Handle Socket, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- MAYHEW SCRAPER DOMINATOR ANGLED 3/4" (MY42015)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- STRINGLINER Reel Mason Line 270Ft Yellow (11412)
- Marshalltown Concrete & Masonry Tools