Shop All Concrete Tool Accessories
Marshalltown
Bull Float Bracket Base, 3-1/2 x 3-5/8 in
Mfr # A3002
Zoro # G5019131
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bull Floats and Handles
- Width (In.) 3 1/2 in
- Length (In.) 3 5/8 in
- Construction Cast Aluminum
- Application For Floating Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # A3002
- Zoro # G5019131
- UPC # 035965091640
- Country of Origin China
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 3 1/2 in |
Length (In.) | 3 5/8 in |
Overall Length | 3 5/8 in |
Overall Width | 3 1/2 in |
Details
Item | Bull Float Bracket Base |
For Use With | Bull Floats and Handles |
Construction | Cast Aluminum |
Application | For Floating Concrete |
Accessory Type | Bull Float Bracket Base |
Material | Aluminum |
Compatible Product Type | Bull Floats and Handles |
Product Type | Bull Float Bracket |
Description
Bull Float Bracket Base, Compatible Product Type Bull Floats and Handles, Overall Length 3 5/8 in, Overall Width 3 1/2 in, Product Type Bull Float Bracket, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- CHANNELLOCK 10 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (430CB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Stretcher Masonry Line 6-8In (LS68)
- MARSHALLTOWN Handle Adapter, Male Thread, 1-3/4 x 8-1/2 (15538)
- MARSHALLTOWN Adapter, Trowel (3748)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- KRAFT TOOL Yllw Braided Nylon Masons Line, 1000 ft. (BC345)
- Marshalltown Concrete Tool Accessories