Shop All Masonry Tools
Marshalltown
Brick Trowel, London, 12 x 5-1/8 In, Wood
Mfr # 33 12
Zoro # G4438393
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Laying Brick
- Blade Length 12 in
- Material High Carbon Steel
- Blade Width 5 1/8 in
- Pattern London
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 33 12
- Zoro # G4438393
- UPC # 035965001342
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 12 in |
Blade Width | 5 1/8 in |
Length (In.) | 12 in |
Width (In.) | 5 1/8 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length (In.) | 5 3/4 in |
Handle Length | 6 in |
Details
Item | London Trowel |
Application | For Laying Brick |
Material | High Carbon Steel |
Pattern | London |
Handle Material | Wood |
Handle | Wood |
Product Type | London Trowel |
Blade Material | Carbon Steel |
Compatible Primary Material | Masonry |
Handle Style | Straight |
Notch Shape | Flat |
Blade Shape | London |
Description
The Marshalltown 33 12 Brick Trowel is the ideal tool for laying brick. It is a quality-made, durable masonry tool that will get the job done. This London pattern brick trowel has a high carbon steel blade that can be used to spread mortar and grout. The wood handle provides a comfortable grip while you work with this 12 in. long, 5 1/8 in. wide trowel. The trowel also has a 1 1/4" dia. wood handle that measures 5 3/4 in., making it easy to use this masonry tool comfortably and efficiently. When it comes to working with bricks, you need the Marshalltown 33 12 Brick Trowel on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- KO-KEN Socket 15mm 12 Point 40mm 3/8 Sq. Drive (3305X-15)
- BLACK & DECKER Holder, Chuck Key (065288-02)
- JACOBS 34-02 Plain Bearing Heavy Duty 1/2" Chuck (14442)
- MARSHALLTOWN Jointer Brick 5/8X3/4In Concav (922)
- MARSHALLTOWN Brick Trowel, Philadelphia, 11 x 5-1/2 In (19 11FG)
- MARSHALLTOWN Aluminum Hawk, 13 x 13 In, DuraSoft Handle (1D)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 3/8 In, DuraSoft (505D)
- MARSHALLTOWN Marshalltown ML341 Mason Line, 150 lb Chalk, 500 ft L Line, Fluorescent Green Line (ML341)
- MARSHALLTOWN 5x2 Margin Trowel (97)
- BON TOOL Bon 24-125 Tile Screed, 6 Piece Set (24-125)
- Marshalltown Concrete & Masonry Tools