Shop All Masonry Tools
Marshalltown
Brick Trowel, 17-3/8in.L, London
Mfr # 33 11
Zoro # G9750036
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry and Landscaping Brick and Block Work
- Blade Length 11 in
- Material High Carbon Steel
- Blade Width 4 7/8 in
- Pattern London
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 33 11
- Zoro # G9750036
- UPC # 035965001304
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 11 in |
Blade Width | 4 7/8 in |
Length (In.) | 17 3/8 in |
Width (In.) | 4 7/8 in |
Handle Length (In.) | 5 3/4 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length | 6 in |
Details
Item | London Trowel |
Application | Masonry and Landscaping Brick and Block Work |
Material | High Carbon Steel |
Pattern | London |
Handle Material | Wood |
Handle | Wood |
Features | Durable |
Product Type | London Trowel |
Notch Shape | Flat |
Handle Style | Straight |
Blade Material | Carbon Steel |
Compatible Primary Material | Masonry |
Blade Shape | London |
Description
London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 4 7/8 in, Compatible Primary Material Masonry, Features Durable, Handle Length 6 in, Handle Material Wood, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double 3/16" V-Notch Steel Rake Head, 24 (GG594-01)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- WERA Screwdriver 9/64 in Round (5110002001)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- MARSHALLTOWN Marshalltown 462-13273 Mxs20D 20 Inchx4 Inch Durasoft Xtralite Finishing Trowel (462-13273)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, Philadelphia (19 11)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (68SSD)
- MARSHALLTOWN Jointer Brck 1/2X1/8In Grape (84)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- MARSHALLTOWN Masons Line, Nylon, 500 ft, Yellow/Black (ML613)
- HOMAX 3Adhes Knife14Notch (34)
- Marshalltown Masonry Tools