Shop All Masonry Tools
Marshalltown
Brick Jointer, 9-7/8in.L, High Carb. Steel
Mfr # 80
Zoro # G9750002
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry and Landscaping Brick and Block Work
- Blade Length 10 1/2 in
- Material High Carbon Steel
- Blade Width 5/8 in
- Length (In.) 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 80
- Zoro # G9750002
- UPC # 035965055222
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 1/2 in |
Blade Width | 5/8 in |
Length (In.) | 9 7/8 in |
Width (In.) | Middle 1 in, Ends 1/2 in and 5/8 in |
Details
Item | Brick Jointer |
Application | Masonry and Landscaping Brick and Block Work |
Material | High Carbon Steel |
Product Type | Brick Jointer |
Blade Material | Carbon Steel |
Compatible Primary Material | Masonry |
Blade Shape | Concave |
Notch Shape | Concave |
Description
Brick Jointer, Blade Length 10 1/2 in, Blade Material Carbon Steel, Blade Shape Concave, Blade Width 5/8 in, Compatible Primary Material Masonry, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Concave, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Brick Jointer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, #10-24, Bottoming, UNC, 3 Flutes, Uncoated (16012)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- MILWAUKEE TOOL SAWZALL BL 5T12LG AX, w/BL 5T12LG AX 25PK (48-00-8027, 48-00-8027)
- METABO Corded 15 Amp Chop Saw, 14 in Blade (CS 22-355)
- MARSHALLTOWN Marshalltown 86P Line Block and Twig, Plastic, Bright Yellow (86P)
- MARSHALLTOWN Jointer Brck 1/2X1/8In Grape (84)
- MARSHALLTOWN Mortar Board, 29 x 29 In, Poly (11167)
- MARSHALLTOWN Masons Line, Nylon, 500 ft, Yellow/Black (ML613)
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- MARSHALLTOWN Marshalltown 10122 10.5 in. London Brick Trowel; Durasoft Handle (719495)
- BON TOOL Bon 84-215 Repl Handle For Base Rake, 6 Foot (84-215)
- Marshalltown Masonry Tools