Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 8" X 3"
Mfr # 3508D
Zoro # G8338377
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 8"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshalltown
- MFR # 3508D
- Zoro # G8338377
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 8" |
Details
Blade Material | Blue Steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
Taping Knife, Product Type Taping Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16891B)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (20220900)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X3-1/8" (4514SD)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- HYDE Industrial Hand Knife, Stiff, 7/8", Steel (50450)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers