Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 6" X 3"
Mfr # 3506D
Zoro # G8338499
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 6"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3506D
- Zoro # G8338499
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 6" |
Details
Blade Material | Blue Steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
Taping Knife, Product Type Taping Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Straight Tip Micro Scraper Kit (MST2-3KIT2-XNGL)
- SUPERIOR ELECTRIC Grinder Wrench, Flange & Lock Nut Kit (SEW710)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- OSG Jobber Drill Bit, 5.30mm, Carbide (3318530)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 3" (3506SD)
- MARSHALLTOWN Spreader Adh 3/16X5/32In Vntch (978)
- MARSHALLTOWN Marshalltown HG577 Quickshooter Hopper Gun Plastic (2369379)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14" X 3" (3514SD)
- RED DEVIL Red Devil 630-4218 Taping Knife Comfort Grip (630-4218)
- Marshalltown Drywall and Plastering Tools