Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 14" X 3"
Mfr # 3514D
Zoro # G8338395
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 14"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3514D
- Zoro # G8338395
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 14" |
Details
Blade Material | Blue Steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
Taping Knife, Product Type Taping Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 3/16 in Linemans Plier, Steel (J266G)
- RIDGID Guide Block (39655)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- OEMTOOLS 24 Inch Straight Edge (25355)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- MARSHALLTOWN Spreader Adh 3/16X5/32In Vntch (978)
- ALLWAY Wall Scraper 3" Stiff (PT30S)
- Marshalltown Drywall and Plastering Tools