Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 12" X 3"
Mfr # 3512D
Zoro # G8338368
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 12"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3512D
- Zoro # G8338368
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 12" |
Details
Blade Material | Blue Steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
This Marshalltown Blue Steel, Taping Knife, 12" X 3" is the perfect tool for applying joint compound to drywall seams. The blue steel blade ensures that you can scrape off excess joint compound easily and efficiently. This knife has a durable durasoft handle which makes it comfortable to use for long periods of time. Its overall length is 12 in., while its width is 3 in. With this Marshalltown Blue Steel, Taping Knife, 12" X 3", you will be able to achieve professional results when finishing your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E288)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- MARSHALLTOWN Stainless Steel, Taping Knife, 10"X3-1/8" (4510SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- ALLWAY 1-1/2" W Plastic Putty Knife (DS15)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers