Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 12" X 3-1/8"
Mfr # 4512D
Zoro # G8338596
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 12"
- Includes Handle; Alloy Backer
- Features Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 4512D
- Zoro # G8338596
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 12" |
Details
Blade Material | Blue Steel |
Includes | Handle; Alloy Backer |
Features | Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
Taping Knife, Product Type Taping Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plunge Base for M18 FUEL Compact Router (48-10-5601)
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- OSG Spiral Point Tap, Plug 2 Flutes (1824000)
- DICKIES 5" Padded Work Belt with Double-Tongue Roller Buckle (57056)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X3-1/8" (4514SD)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- MARSHALLTOWN Marshalltown 4in. X 4in. Wall Repair Patch Kit DP4 (DP4)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X2-1/4" (3516SDN)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- CROWN TOOLS Cabinet Scraper Gooseneck (20186)
- Marshalltown Putty & Joint Knives, Spatulas, Scrapers