Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 10" X 3"
Mfr # 3510D
Zoro # G8338471
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 10"
- Includes Handle;Aluminium Backing Plate
- Features Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3510D
- Zoro # G8338471
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 10" |
Details
Blade Material | Blue Steel |
Includes | Handle;Aluminium Backing Plate |
Features | Tapered blade for corner work;Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Blue Steel,Taping Knife,10" X 3 |
Description
Blue Steel,Taping Knife,10 In. X 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- EXCEL BLADES K10 Snap Knife, 9mm Light Duty Retracting Plastic Box Cutter Red, 12pk (16010)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece (646M)
- MARSHALLTOWN Stainless Steel, Taping Knife, 20" X 3" (3520SD)
- MARSHALLTOWN Knife Drywall 10X3In Blue Stl (BSTK10P)
- MARSHALLTOWN Marshalltown 462-16398 20X4 Floor Scraper W-Han (462-16398)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- ALLWAY 3" X-Series Flexible Wall Scraper, Nylon Handle (X3F)
- Marshalltown Drywall and Plastering Tools