Shop All Putty & Joint Knives, Spatulas, Scrapers
Marshalltown
Blue Steel, Taping Knife, 10" X 3-1/8"
Mfr # 4510D
Zoro # G8338587
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Blue Steel
- Blade Length 10"
- Includes Handle; Alloy Backer
- Features Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 4510D
- Zoro # G8338587
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Blade Length | 10" |
Details
Blade Material | Blue Steel |
Includes | Handle; Alloy Backer |
Features | Tapered blade for corner work;Narrow profile DuraSoft handle improves blade control;Ergonomic contours for improved comfort |
Number of Pieces | 1 |
Handle Material | Durasoft |
Item | Taping Knife |
Product Type | Taping Knife |
Description
The Marshalltown 4510D Blue Steel, Taping Knife, 10" X 3-1/8" is the ideal tool for your next taping job. The blue steel blade will help you scrape away old adhesive and clean joints before applying new materials. Made of durable blue steel, this taping knife has a 3" wide blade that measures 10" in length. This durable knife features a durasoft handle that is comfortable to hold and gives you excellent control over the tool. If you are looking for a high quality taping knife, then look no further than the Marshalltown 4510D Blue Steel, Taping Knife, 10" X 3-1/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- BOSCH 6412 24TPI Saw Blade (BS6412-24M)
- PROTO Screwdriver Set, Cushion Grip, 19 Pieces (J1219RCF)
- MARSHALLTOWN Blue Steel, Taping Knife, 6" X 3-1/8" (4506D)
- MARSHALLTOWN Marshalltown HG577 Quickshooter Hopper Gun Plastic (2369379)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- MARSHALLTOWN Stainless Steel, Taping Knife, 14"X3-1/8" (4514SD)
- Marshalltown Drywall and Plastering Tools