Shop All Asphalt Tools
Marshalltown
Asphalt Squeegee, 60x36 in, Neoprene Blade
Mfr # RED700245
Zoro # G4436022
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 36 in
- Handle Length 60 in
- Characteristics Black Neoprene Has A Durameter Reading Of 72 And Temp. Rating Of 338 Degrees F/170 Degrees C, Replaceable Handle, Reversible Blade
- For Use With Asphalt Sealers
- Application For Spreading Sealers Over Existing Asphalt Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # RED700245
- Zoro # G4436022
- UPC # 755719170369
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Width (In.) | 36 in |
Handle Length | 60 in |
Length (In.) | 60 in |
Bristle or Blade Width | 36 in |
Details
Item | Asphalt Squeegee |
Characteristics | Black Neoprene Has A Durameter Reading Of 72 And Temp. Rating Of 338 Degrees F/170 Degrees C, Replaceable Handle, Reversible Blade |
For Use With | Asphalt Sealers |
Application | For Spreading Sealers Over Existing Asphalt Surfaces |
Features | Comes With a Reversible Blade That Has a Durometer of 72 and a Temperature Rating of 220 Degrees F |
Product Type | Asphalt Squeegee |
Includes | Wood Handle |
Body Material | Steel |
Push or Pull Function | Pull, Push |
Blade Shape | Straight |
Bristle or Blade Material | Neoprene |
Description
Asphalt Squeegee, Blade Shape Straight, Body Material Steel, Bristle or Blade Material Neoprene, Bristle or Blade Width 36 in, Handle Length 60 in, Includes Wood Handle, Product Type Asphalt Squeegee, Push or Pull Function Pull, Push, Features Comes With a Reversible Blade That Has a Durometer of 72 and a Temperature Rating of 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Diamond Blade 14", Segmented, Gener, PK3 (B-69646)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6592)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- MARSHALLTOWN Asphalt Crack Filler Pour Pot, 2.6 gal (RED704988)
- MARSHALLTOWN Asphalt Crack Melter, Portable, 10 gal (AT10MA)
- BON TOOL Bon 34-401 Spray Sok, Cotton, 12 Units Bagged Per Poly Bag (34-401)
- BON TOOL Pour Pot Bander (19-216)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- BON TOOL Bon 19-168 Long Handle Pavers Depth Gauge 54" Handle (19-168)
- BON TOOL Bon 19-154 Asphalt Depth Gauge 30" Handle (19-154)
- Marshalltown Concrete & Masonry Tools