Shop All Asphalt Tools
Marshalltown
Asphalt Crack Melter, Portable, 10 gal
Mfr # AT10MA
Zoro # G4436065
product price: $1,468.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Type Portable
- Capacity 10 gal
- Size 10 gal.
- Characteristics 10 Gallon
- Application To Melt And Apply Hot Block Style Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # AT10MA
- Zoro # G4436065
- UPC # 035965072236
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Size | 10 gal. |
Overall Width | 32 in |
Overall Height | 33 1/2 in |
Overall Length | 32 in |
Details
Item | Asphalt Crack Melter |
Type | Portable |
Capacity | 10 gal |
Characteristics | 10 Gallon |
Application | To Melt And Apply Hot Block Style Asphalt |
Includes | Regulator |
For Use With | Hot Asphalt |
Construction | 14 ga Double Walled Steel |
Material | Steel |
Product Type | Asphalt Melter/Applicator |
Frame Gauge | 14 ga |
Included Wheels | Wheels Included |
Description
Asphalt Crack Melter, Overall Width 32 in, Overall Height 33 1/2 in, Overall Length 32 in, Product Type Asphalt Melter/Applicator, Capacity 10 gal, Frame Gauge 14 ga, Included Wheels Wheels Included, Includes Regulator, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- LENOX Hole Saw (LXAH3114)
- A2Z SCILAB Icing Spatula Straight 12 Long Plain Blade Sturdy Wood Handle, Total Length 17.25 (A2Z-ZR-WHS12)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- MARSHALLTOWN Asphalt Squeegee, 60x36 in, Neoprene Blade (RED700245)
- MARSHALLTOWN Asphalt Crack Filler Pour Pot, 2.6 gal (RED704988)
- WEILER 18" Driveway Coater with Squeegee, Palmyra Fill (73182)
- BON TOOL Bon 28-126 Lute Rake T Connector Blunt Tooth 36" 6 Foot Handle (28-126)
- KRAFT TOOL Mag Asphalt Rake, 24", Straight (GG624)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 1 qt. (46221)
- BON TOOL Bon 19-119 Asphalt Tamper 8X8 Aluminuminum Head With Steel Handle (19-119)
- Marshalltown Concrete & Masonry Tools