Shop All Masonry Tools
Marshalltown
Aluminum Hawk, 10 x 10 In, DuraSoft Handle
Mfr # 3D
Zoro # G4436126
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application To Hold Mortar Or Drywall Mud During Application
- For Use With Mortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives
- Number of Pieces 2
- Length (In.) 10 in
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3D
- Zoro # G4436126
- UPC # 035965052177
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (In.) | 10 in |
Width (In.) | 10 in |
Overall Length | 10 in |
Overall Width | 10 in |
Details
Item | Drywall/Masonry Hawk |
Application | To Hold Mortar Or Drywall Mud During Application |
For Use With | Mortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives |
Number of Pieces | 2 |
Handle Material | DuraSoft |
Characteristics | Lightweight, Smoothed and Rounded Edges |
Construction | Heavy Gauge Hard-Rolled Aluminum With DuraSoft(R) Handle |
Includes | Sponge Callus Preventer |
Blade Shape | Square |
Blade Material | Aluminum |
Description
If you are working on a construction project, the Marshalltown 3D Aluminum Hawk is an essential tool to have. It is perfect for holding mortar or drywall mud during application. Made of heavy gauge hard-rolled aluminum, this hawk has smoothed and rounded edges. The durable dura soft handle will provide you with a comfortable grip while in use. This hawk has a length of 10 in., width of 10 in., and is made up of 2 pieces. If you are looking for the best tools to complete your next construction project, then the Marshalltown 3D Aluminum Hawk is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Hex Shank, PK5 (IWAF23TX20B5)
- GEAR KEEPER Shoulder Strap, 32inL, Black, 1-1/2lb, Nylon (TL1-1024)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP33)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- MARSHALLTOWN Jointer Brck Barrel W/4 Barrel (BJ850)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (66SSD)
- MARSHALLTOWN Pointing Trowel, Philadelphia, 7 x 3 In (45 7D)
- MARSHALLTOWN Marshalltown 86P Line Block and Twig, Plastic, Bright Yellow (86P)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In, Wood (33 12)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, London (33 11)
- KRAFT TOOL Wide Stair Tool (FC510)
- Marshalltown Masonry Tools