Shop All Concrete Tool Accessories
Marshalltown
Adapter, Trowel
Mfr # 3748
Zoro # G0899491
original price:
$14.15
10% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Threaded Handle Sections To Connect Fresno, Walking Edger, Groover Or Any Other Tools Equipped With Similar Attachement Device
- Construction Aluminum
- Accessory Type Fresno Trowel Adapter
- Compatible Product Type Fresnos, Walking Edgers
- Product Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshalltown
- MFR # 3748
- Zoro # G0899491
- UPC # 035965037488
- Country of Origin China
- Category Concrete Tool Accessories
Details
Item | Fresno Trowel Adapter |
For Use With | Standard Threaded Handle Sections To Connect Fresno, Walking Edger, Groover Or Any Other Tools Equipped With Similar Attachement Device |
Construction | Aluminum |
Accessory Type | Fresno Trowel Adapter |
Compatible Product Type | Fresnos, Walking Edgers |
Product Type | Adapter |
Material | Aluminum |
Description
Fresno Trowel Adapter, Compatible Product Type Fresnos, Walking Edgers, Product Type Adapter, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-09)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3358)
- FEIN Impact Driver Kit, 2.2 lb, 18V DC (ASCD18-200W4)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (440-TX-09X-5PK)
- MARSHALLTOWN Marshalltown 462-11122 4-1-2 Inchx2-1-4 Inch Pointing T (462-11122)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- KRAFT TOOL Co. RO687 685 ft. Super Tough Bonded Braided Nylon Line All American, 6PK (RO687-6)
- Marshalltown Concrete Tool Accessories