Shop All Structural Framing System Accessories
Marshall Stamping
Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width
Mfr # 70035-0-0
Zoro # G2870233
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- For Use With Adjustable Steel Columns are designed to be a permanent building column.
- Length 4 Inch
- Features Variety of Different Sizes provided by MUTUAL
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshall Stamping
- MFR # 70035-0-0
- Zoro # G2870233
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4 Inch |
Depth | 4 Inch |
Height | 109 Inches |
Width | 4 Inch |
Details
Material | Metal/steel |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Item | Mutual Industries,70035-0-0,4",Adjustabl |
Features | Variety of Different Sizes provided by MUTUAL |
Color | Brown |
Weight | 52 Pounds |
Lockout Application | Designed for new home construction |
Description
Mutual Industries,70035-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Red (SN3024-15 Red)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- 80/20 Base Plate, For 40 Series (40-2420)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- 80/20 Panels and Doors, 10 Series (2081)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- Marshall Stamping Structural Framing System Accessories