Shop All Structural Framing System Accessories
Marshall Stamping
MI Adjustable Column, 10' to 10' 4"
Mfr # 70040-0-0
Zoro # G2870312
product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- For Use With Adjustable Steel Columns are designed to be a permanent building column.
- Length 4 Inch
- Color Brown
- Features Variety of Different Sizes provided by MUTUAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Stamping
- MFR # 70040-0-0
- Zoro # G2870312
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4 Inch |
Height | 124 Inch |
Depth | 4 Inch |
Width | 4 Inch |
Details
Item | Mutual Industries,70040-0-0,4",Adjustabl |
Material | Metal/steel |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Color | Brown |
Features | Variety of Different Sizes provided by MUTUAL |
Lockout Application | Designed for new home construction |
Weight | 58 pounds |
Description
Mutual Industries,70040-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- CONDOR Steel Flammable Safety Storage Cabinet, 23 in W, 45 1/2 in H (491M63)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- MARSHALL STAMPING Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width (70035-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- 80/20 Black 15 S Right Angle 90 Degree Pivot (4405-BLACK)
- 80/20 Corner Connector, 2 Way, Width 1 In. (9220)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- 80/20 Hinge, 10 Series, Width 2-5/16 In. (2066)
- Marshall Stamping Structural Framing System Accessories