Shop All Carbon Steel Angles
Marshall Stamping
4Ft Painted Angle Iron
Mfr # 7300-0-48
Zoro # G2858939
original price:
$59.59
11% off
new price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Length 4 Inch
- Features Bent into an L-shape
- Height 48 Inch
- Weight 24 Pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Stamping
- MFR # 7300-0-48
- Zoro # G2858939
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Length | 4 Inch |
Height | 48 Inch |
Width | 3 Inch |
Details
Item | Painted Angle Iron,4 ft.,6" |
Material | Iron |
Features | Bent into an L-shape |
Weight | 24 Pounds |
Application | to frame or build various pieces of furniture, supporting structures, walls or shelves. |
Color | Black |
For Use With | Designed to carry loads over an opening such as a door or window. |
Description
Painted Angle Iron,4 ft.,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- ZORO SELECT Tool Steel Rod, 6 ft L, 7/8 in Dia. (DCFA2R.875-72)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ZORO SELECT Carbon Steel Angle, 36 in L, 6 in W (ha.375x6-36)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 1/2 in W (ha.125x1.5-36)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- Marshall Stamping Carbon Steel Angles