Shop All Sign Posts
Marshall Stamping
4 In Adjustable Column 9Ft 6 In To 9Ft 10 In
Mfr # 70038-0-0
Zoro # G2858744
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Length 4 Inch
- Width 4 Inch
- Depth 4 Inch
- Material Metal/steel
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marshall Stamping
- MFR # 70038-0-0
- Zoro # G2858744
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Depth | 4 Inch |
Height | 118 inches |
Details
Material | Metal/steel |
Color | Brown |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Item | Adj. Column,9 ft.,6" to 9 ft.,1",4" |
Weight | 56 Pounds |
Breakaway Feature | Variety of Different Sizes provided by MUTUAL |
Application | Designed for new home construction |
Description
Adj. Column,9 ft.,6 In. to 9 ft.,1 In.,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Nuisance Acid Gas/Nuisance Organic Vapor/P100, Bayonet, Magenta/Olive, 12 Pack (7093)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (N96795XL)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 3 In To 9Ft 7 In (70037-0-0)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- NMC Deluxe Black Signicade Stand 45x25x3 (SFS101)
- TAPCO Utility Dome Marker, 66 in. H, Blue/White (113780B)
- TAPCO Green UChannel Sign Post, 8 Feet Length (054-00002)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L (11718)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- Marshall Stamping Sign Posts