Shop All Sign Posts
Marshall Stamping
4 In Adjustable Column 9Ft 3 In To 9Ft 7 In
Mfr # 70037-0-0
Zoro # G2858683
product price: $242.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Length 4 Inch
- Width 4 Inch
- Depth 4 Inch
- Material Metal/steel
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Stamping
- MFR # 70037-0-0
- Zoro # G2858683
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 4 Inch |
Width | 4 Inch |
Depth | 4 Inch |
Height | 115 Inches |
Details
Material | Metal/steel |
Color | Brown |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Weight | 54 Pounds |
Item | Adj. Column,9 ft.,3" to 9 ft.,7",4" |
Breakaway Feature | Variety of Different Sizes provided by MUTUAL |
Application | Designed for new home construction |
Description
Adj. Column,9 ft.,3 In. to 9 ft.,7 In.,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- MCR SAFETY Faceshield Visor, PETG Material, Clear, Uncoated, Polyethylene, 10 in Visor Height (101640)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 6 In To 9Ft 10 In (70038-0-0)
- COL-MET Galvanized Steel Sign Holder, 42 Inch (11742)
- UNITED VISUAL PRODUCTS Green Sign Post ; ft. Polyethylene (UVMCSP-WOODGRN)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- FLEXPOST, INC. FlexPost Standard Unit, 6'H Black Post, Concrete, STD-C-6BP (STD-C-6BP)
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- Marshall Stamping Signs