Shop All Structural Framing System Accessories
Marshall Stamping
4 In Adjustable Column 8Ft To 8Ft 4 In
Mfr # 70032-0-0
Zoro # G2870224
product price: $193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- For Use With Adjustable Steel Columns are designed to be a permanent building column.
- Length 4 Inch
- Features Variety of Different Sizes provided by MUTUAL
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Stamping
- MFR # 70032-0-0
- Zoro # G2870224
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4 Inch |
Height | 100 Inches |
Width | 4 Inch |
Depth | 4 Inch |
Details
Item | Mutual Industries,70032-0-0,4",Adjustabl |
Material | Metal/steel |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Features | Variety of Different Sizes provided by MUTUAL |
Color | Brown |
Lockout Application | Designed for new home construction |
Weight | 48 Pounds |
Description
Mutual Industries,70032-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP24-CLEAR)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- MARSHALL STAMPING Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width (70035-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- 80/20 Hammer Nut Slot 6 M4 Blue Zinc (14164)
- STM TN500 12 TSlot Nut (333606)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- 80/20 3 Hole Joining Strip (45-4306)
- Marshall Stamping Structural Framing System Accessories