Shop All Structural Framing System Accessories
Marshall Stamping
4 In Adjustable Column 8Ft 3 In To 8Ft 7 In
Mfr # 70033-0-0
Zoro # G2870163
product price: $211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Stamping
- MFR # 70033-0-0
- Zoro # G2870163
- Country of Origin United States
- Category Structural Framing System Accessories
Details
Item | Mutual Industries,70033-0-0,4",Adjustabl |
Material | Metal/steel |
Color | Brown |
Description
Mutual Industries,70033-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV4)
- 80/20 Anchor Fastener, For 30 Series (13186)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-17.25X20-95)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- MARSHALL STAMPING Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width (70035-0-0)
- 80/20 Blk Heavy Duty Flange Mount Caster Plate (40-2147-BLACK)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- 80/20 Drop In T-Stud M8X30 (13173)
- Marshall Stamping Structural Framing Systems