Shop All Structural Framing System Accessories
Marshall Stamping
4 In Adjustable Column 7Ft 9 In To 8Ft 1 In
Mfr # 70031-0-0
Zoro # G2870172
product price: $207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- For Use With Adjustable Steel Columns are designed to be a permanent building column.
- Length 4 Inch
- Color Brown
- Features Variety of Different Sizes provided by MUTUAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Stamping
- MFR # 70031-0-0
- Zoro # G2870172
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4 Inch |
Depth | 4 Inch |
Width | 4 Inch |
Height | 97 Inches |
Details
Item | Mutual Industries,70031-0-0,4",Adjustabl |
Material | Metal/steel |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Color | Brown |
Features | Variety of Different Sizes provided by MUTUAL |
Lockout Application | Designed for new home construction |
Weight | 47 pounds |
Description
Mutual Industries,70031-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 7-3/4"X5-1/2"X1-3/4" (QB400)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- MARSHALL STAMPING Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width (70035-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- Marshall Stamping Structural Framing System Accessories