Shop All Structural Framing System Accessories
Marshall Stamping
4 In Adjustable Column 7Ft 6 In To 7Ft 10 In
Mfr # 70030-0-0
Zoro # G2870181
product price: $193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Material Metal/steel
- For Use With Adjustable Steel Columns are designed to be a permanent building column.
- Length 4 Inch
- Color Brown
- Features Variety of Different Sizes provided by MUTUAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Stamping
- MFR # 70030-0-0
- Zoro # G2870181
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4 Inch |
Depth | 4 Inch |
Width | 4 Inch |
Height | 94 Inches |
Details
Item | Mutual Industries,70030-0-0,4",Adjustabl |
Material | Metal/steel |
For Use With | Adjustable Steel Columns are designed to be a permanent building column. |
Color | Brown |
Features | Variety of Different Sizes provided by MUTUAL |
Lockout Application | Designed for new home construction |
Weight | 46 Pounds |
Description
Mutual Industries,70030-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver (2KPG1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB109RD)
- BASCO Pail without Cover, 5 gal. (N2150CP-W)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18BL)
- MARSHALL STAMPING Mutual Industries, 70035-0-0, 4", Adjustabl, 109 Inches Height, 4 Inch Width (70035-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 7Ft 3 In To 7Ft 7 In (70029-0-0)
- MARSHALL STAMPING 4 In Adjustable Column 8Ft 6 In To 8Ft 10 In (70034-0-0)
- 80/20 T-Nut, 15 & 40 Series, Width 1/2 In. (3914)
- 80/20 8 Hole Inside Corner Bracket, For 30-3060 (14095)
- 80/20 5 Hole Tee Joining Plate (40-4340)
- 80/20 Pivot Nub 0 Degree 40 S (40-4387)
- Marshall Stamping Structural Framing Systems