Shop All Planters & Window Boxes
Marshall Pottery
Marshall Pottery 7009023 9.85 x 10 in. Deroma Mosaic Resin Mosaic Planter; Teal
Mfr # 7009023
Zoro # G703754825
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marshall Pottery
- MFR # 7009023
- Zoro # G703754825
- UPC # 191942045874
- Country of Origin China
- Category Planters & Window Boxes
Description
Mosaic planter is made out of durable plastic and can be washed and reused next year in the garden or used to decorate any indoor space with plants all year round. Incharming colors with a modern pattern to complement any decor, indoors or outdoor.
Specifications- Finish: Teal
- Collection: Deroma
- Diameter: 10 in.
- Height: 9.85 in.
- Material: Resin
- Design: Mosaic
- Indoor or Outdoor: Indoor and Outdoor
- UV Resistant: Yes
- Shape: Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 9540461 Replacement Belt (1/2x78) Fits Cub Cadet Fits Troy-Bilt (LAB40-0592)
- LANDSCAPERS SELECT Planter Wall Mount Coco 14In (GB-4315-3L)
- FLAME KING 11 lb Steel Empty LP Tank with Gauge (YSN11SQT)
- SNOW JOE Snow Blower Hardware Pack, SJ619E/SJ625E (SJ625E-HP)
- MARSHALL POTTERY Marshall Pottery 7009021 19.7 x 7.09 in. Deroma Leaf Resin Leaves Balcony Planter; Dark Gray (7009021)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, White (2384-1)
- CAPP/USA 27 in. Rectangle Azura Patio Planter Black (CA2527699)
- ELK HOME Melton Planter, Large White (S0017-9727)
- NEW COURTYARD 4.8 x 4 in. Lightweight Fiber Cement Sam Planter with Tray, 3PK (NE3253301)
- RUGG Polyresin Window Box Cappuccino (AW24-CAP)
- ACHLA DESIGNS Achla C-50 Galvanized Steel Tub Round Outdoor Cooler (C-50)
- Marshall Pottery Landscaping Materials