Shop All Packing Tape Dispensers
Marsh
Tape Dispenser, 3" Water Activated Tape
Mfr # TDH110
Zoro # G2351343
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3
- Construction Metal
- Color Black
- For Use With Water Activated Tapes
- Power Requirements Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # TDH110
- Zoro # G2351343
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3 |
Width | 10 1/2 in |
Height | 13 3/4 in |
Length | 18 7/8 in |
For Maximum Tape Width | 3 in |
Minimum Tape Dispensing Length | 5 in |
For Maximum Tape Roll Diameter | 9 in |
Maximum Tape Dispensing Length | 72 in |
Details
Item | Tape Dispensing Machine |
Construction | Metal |
Color | Black |
For Use With | Water Activated Tapes |
Power Requirements | Manual |
Includes | Heater |
Standards | ANSI Certified 60950, ETL Canada, ETL USA, Meets CSA, UL Listed |
Material | Metal, Plastic |
Blade Material | Stainless Steel |
Dispensing Speed | 36 in/sec |
Water Bottle Capacity | 70 fl oz |
Assembly Required | Yes |
Feed Speed | 36 in/sec |
Basic Power Source | Manual |
Includes Heater | Yes |
Description
Manual, Tape Dispensing Machine, For Maximum Tape Width 3 in, For Maximum Tape Roll Diameter 9 in, Tape Dispensing Length Range 5 in to 72 in, Machine LxWxH 18 7/8 x 10 1/2 x 13 3/4 in, Black, Material Metal, Plastic, Minimum Tape Dispensing Length 5 in, Maximum Tape Dispensing Length 72 in, Blade Material Stainless Steel, Feed Speed 36 in/sec, Dispensing Speed 36 in/sec, Assembly Required Yes, Includes Heater, Standards ANSI Certified 60950, ETL Canada, ETL USA, Meets CSA, UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 12" x 4" x 3", White, 50/Bundle (M1243)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Keep Dry", 4" x 4", Red/White/Black, 500/Roll (DL4420)
- MARSH Electric Tape Dispenser (TDE110)
- MARSH Tape Dispenser, Manual, Metal, Blue (933)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- ZORO SELECT Tape Dispenser Wiper, 3 In. (21YK03)
- VORTEX Shipping Tape Gun (VO1605891)
- QUANTUM STORAGE SYSTEMS Vertical Tape/Reel Holder, Gray (WS-VTH)
- Marsh Packing Tape & Dispensers