Shop All Arts & Crafts
Marsh
Stencil Roller Replacement Head, 3 In. L
Mfr # 30866
Zoro # G3383116
original price:
$24.69
35% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- For Use With Mfr.No. RFR200-30, FR100-30
- Overall Length 3 7/64 in
- Replacement Head Diameter 2 in
- Replacement Head Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # 30866
- Zoro # G3383116
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 3" |
Overall Length | 3 7/64 in |
Replacement Head Diameter | 2 in |
Details
Item | Stencil Roller Replacement Head |
For Use With | Mfr.No. RFR200-30, FR100-30 |
Replacement Head Material | Neoprene |
Description
Stencil Roller Replacement Head, Overall Length 3 7/64 in, Replacement Head Material Neoprene, Replacement Head Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", White, 25/Bundle (55VG18)
- FIVE STAR Reinforced Filler Paper Plus Study App, 3-Hole, 8.5 x 11, College Rule, 80PK (170102)
- MARSH Oil Stencil Board, 24" L x 6-1/2" W, Paper (OB15-6.5X24-50)
- MARSH Marsh® K-1 Fountain Brush w/Cover, 1/Each (STMA43)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- PRANG Professional Watercolors, 8 Assorted Colors, Oval Pan Palette Tray (00800)
- Marsh