Shop All Arts & Crafts
Marsh
Stencil Roller, Neoprene, 3 in.
Mfr # RM10-30F
Zoro # G5363495
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 3"
- Color Black
- For Use With Mfr. No. RM20-30F
- Material neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # RM10-30F
- Zoro # G5363495
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 2" |
Length | 3" |
Height | 2" |
Overall Length | 3 7/64 in |
Replacement Head Diameter | 2 in |
Details
Item | Stencil Roller |
Color | Black |
For Use With | Mfr. No. RM20-30F |
Material | neoprene |
Replacement Head Material | Neoprene |
Description
Stencil Roller, Overall Length 3 7/64 in, Replacement Head Material Neoprene, Replacement Head Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Floor Unit, Single Arm, 36" (EP-6220S-36)
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- QUARTET Bulletin Board, 3'x2', Black Frame/Faux Granite (QRT699370)
- BRAND MANAGEMENT GROUP White Inkjet Paper 24 X 150 (C1860A)
- MARSH Stencil Ink, Yellow (20926)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- MARSH Stencil Brush (30322)
- MARSH Stencil Ink, White (30400)
- MARSH Ink, Blk Cartridge, Pk8 (33564)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- Marsh