Shop All Arts & Crafts
Marsh
Stencil Roller Handle, Aluminum, 6 In.
Mfr # RM15-30
Zoro # G5366995
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Length 6"
- Color Silver
- Material Aluminum
- For Use With Mfr. No. RM20-30F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # RM15-30
- Zoro # G5366995
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 4" |
Length | 6" |
Height | 2-1/2" |
Overall Length | 6 in |
Replacement Head Diameter | 2 in |
Handle Length | 4 in |
Details
Item | Stencil Roller Handle |
Color | Silver |
Material | Aluminum |
For Use With | Mfr. No. RM20-30F |
Replacement Head Material | Neoprene |
Handle Material | Plastic |
Description
Stencil Roller Handle, Overall Length 6 in, Handle Length 4 in, Handle Material Plastic, Replacement Head Material Neoprene, Replacement Head Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packing Paper 24X24 Duck (1139951)
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951720)
- UNI-PAINT Permanent Marker, Medium Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63630)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- MARSH Rolmark Solvent Cleaner, 32 oz. (RMS-Q)
- MARSH Marsh® Oil Boards, 11" x 24", Tan, 335/Case (STOB1124)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- MARSH Marsh® Oil Boards, 5" x 16", Tan, 1175/Case (STOB0516)
- MARSH Stencil Roller, 3 In. L (RFR200-30)
- TREND Neat/Soap Scent Retro Scratch n Sniff Stinky Stickers, 144PK (T83633)
- Marsh