Shop All Arts & Crafts
Marsh
Stencil Roller, Black, Neoprene
Mfr # FR100-30
Zoro # G1789627
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr. No. K-BK-Q
- Includes Ink Bottle, Cup/Cover
- Material neoprene
- Replacement Head Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # FR100-30
- Zoro # G1789627
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Replacement Head Diameter | 2 in |
Overall Length | 8 1/2 in |
Handle Length | 5 in |
Details
Item | Stencil Roller |
Color | Black |
For Use With | Mfr. No. K-BK-Q |
Includes | Ink Bottle, Cup/Cover |
Material | neoprene |
Replacement Head Material | Neoprene |
Handle Material | Aluminum |
Description
Stencil Roller, Overall Length 8 1/2 in, Handle Length 5 in, Handle Material Aluminum, Replacement Head Material Neoprene, Replacement Head Diameter 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENRDBL)
- BOSTITCH Electric Stapler, Black, 25 Sheet, 1/4 In (BOS02210)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- MARSH Marsh® K-1 Fountain Roller, 1/Each (STMA41)
- MARSH Marsh® Oil Boards, 6" x 16", Tan, 975/Case (STOB0616)
- MARSH Rolmark Solvent Cleaner, 32 oz. (RMS-Q)
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- TESTORS Gloss Red Hobby Paint 0.25 oz (1103C3)
- Marsh