Shop All Arts & Crafts
Marsh
Stencil Roller, 3 In. L
Mfr # RFR200-30
Zoro # G1837157
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Color Black
- Material neoprene
- Includes Mfr. No. 20903
- Replacement Head Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # RFR200-30
- Zoro # G1837157
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 3" |
Handle Length | 5 in |
Replacement Head Diameter | 2 in |
Overall Length | 8 1/2 in |
Details
Item | Stencil Roller |
Color | Black |
Material | neoprene |
Includes | Mfr. No. 20903 |
Replacement Head Material | Neoprene |
Handle Material | Aluminum |
Description
Stencil Roller, Overall Length 8 1/2 in, Handle Length 5 in, Handle Material Aluminum, Replacement Head Material Neoprene, Replacement Head Diameter 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Graphic Chart Tape, 1/4x324, Glossy, Black (BG2501)
- U-MARK A10 Paint Marker Light Green (10109)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (E2H2PG-T1)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96809)
- MARSH Oil Stencil Board, 24" L x 7" W, Paper (OB15-7X24-50)
- MARSH Oil Stencil Board, 24" L x 6-1/2" W, Paper (OB15-6.5X24-50)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- MARSH Rolmark Solvent Cleaner, 32 oz. (RMS-Q)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- DISNEY AND MARVEL Sidewalk Chalk Set 5 pc (6904)
- Marsh