Shop All Arts & Crafts
Marsh
Stencil Machine, 3/4 In Character H
Mfr # S
Zoro # G2868503
Free Shipping & Returns
$2,263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Size 3/4 in
- Characters per Foot 16
- Stencil Machine Type Stencil Machine
- Width 18"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marsh
- MFR # S
- Zoro # G2868503
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Character Size | 3/4 in |
Width | 18" |
Length | 24" |
Height | 10" |
Details
Item | Stencil Cutting Machine |
Characters per Foot | 16 |
Stencil Machine Type | Stencil Machine |
Color | Black |
Material | Aluminum |
Lines per Board | 4 |
Description
Stencil Cutting Machine, Stencil Machine Type Stencil Machine, Character Size 3/4 in, Characters per Foot 16, Lines per Board 4, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ Vaultz Mesh Storage Bag, PK4 (VZ01211)
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- XEROX Paper, , 20#, Ltr, Yw Pk (XER3R11053)
- MARSH Marsh® Oil Boards, 6 1/2" x 20", Tan, 720/Case (STOB6520)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- MARSH Marsh® Oil Boards, 7" x 24", Tan, 540/Case (STOB0724)
- MARSH Stencil Roller, 3 In. L (RFR200-30)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- TREND Stinky Stickers, Scratch and Sniff, 32 Sheets, 480 Stickers (TEPT089)
- Marsh