Shop All Arts & Crafts
Marsh
Stencil Machine, 1/2", Black
Mfr # STMA12
Zoro # G6624670
product price: $4,533.99
/ea
Free Shipping & Returns
$4,533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Basis Weight 55.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # STMA12
- Zoro # G6624670
- UPC # 841436043618
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Stencil Machine,1/2",Black |
Color | Black |
Basis Weight | 55.04 |
Description
Stencil Machine,1/2",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC18120)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- OPTIMA SCALES Optima Scales OPH-P203 High Precision Balance - 200g x 0.001g (OPH-P203)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- MARSH Marsh® Oil Boards, 11" x 24", Tan, 335/Case (STOB1124)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- MARSH Stencil Roller, 15 In. L (33575)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- Marsh