Shop All Arts & Crafts
Marsh
Stencil Machine, 1", Black
Mfr # STMA01
Zoro # G6624661
product price: $4,785.99
/ea
Free Shipping & Returns
$4,785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Basis Weight 70.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # STMA01
- Zoro # G6624661
- UPC # 841436043632
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Stencil Machine,1",Black |
Color | Black |
Basis Weight | 70.5 |
Description
Stencil Machine,1",Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- BUSINESS SOURCE Color Coded Table of Contents/Tabs Index Dividers 5, PK24 (21908)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33148)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- MARSH Replacement Fountain Brush Tip (30142)
- MARSH Marsh® Rolmark Fountain Roller Kit, 1/Each (STRO40)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- MARSH Marsh® Oil Boards, 6 1/2" x 20", Tan, 720/Case (STOB6520)
- EASY-TO-ORGANIZE Remnant Yarn Pack - Assorted (EA521733)
- Marsh