Shop All Arts & Crafts
Marsh
Stencil Brush
Mfr # 30322
Zoro # G1924903
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. K-BK-Q, K-1
- Includes Cover
- Replacement Head Diameter 2 in
- Overall Length 8 13/64 in
- Handle Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh
- MFR # 30322
- Zoro # G1924903
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Replacement Head Diameter | 2 in |
Overall Length | 8 13/64 in |
Handle Length | 5 in |
Details
Item | Stencil Brush |
For Use With | Mfr. No. K-BK-Q, K-1 |
Includes | Cover |
Replacement Head Material | Hog Hair Brush |
Handle Material | Aluminum |
Description
Stencil Brush, Overall Length 8 13/64 in, Handle Length 5 in, Handle Material Aluminum, Replacement Head Material Hog Hair Brush, Replacement Head Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSROOM KEEPERS Mailbox, 15 Slot, Wall Mountable (001308)
- EDUCATIONAL INSIGHTS Foam Magnetic Fraction Strips, 51 Pieces (4801)
- QUARTET Three Panel Display System 6ft.x3ft (SB93513Q)
- BRIARPATCH I Spy™ Eagle Eye Find-It Game (BRP06120)
- MARSH Marsh® Rolmark Fountain Roller, 1/Each (STRO41)
- MARSH Stencil Ink, Black, Container Size: 11 oz (30395)
- MARSH Stencil Machine, 3/4 In Character H (S)
- MARSH Stencil Ink, Black (20903)
- MARSH Replacement Fountain Brush Tip (30142)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- CREATIVITY STREET Wood Rolling Pin Set, 4 Patterns, 6in, PK2 (PAC3748)
- Marsh