Shop All Gate Operators & Accessories
Marsh Products
Preformed Saw-Cut Vehicle Loop Kit, 18”x54”
Mfr # 867
Zoro # G0976527
original price:
$263.50
22% off
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drive-Thru Equipment
- Includes 85 ft 16 AWG Wire, Loop Sealant
- Features It is Ideally Suited for Vehicle Detection in Traffic Control Environments such as Drive-Through or Parking Lots when Connected to the Marsh Products 610 Loop Vehicle Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marsh Products
- MFR # 867
- Zoro # G0976527
- Country of Origin United States
- Category Gate Operators & Accessories
Details
Item | Preformed Saw-Cut Vehicle Loop Kit, 18”x54” |
Type | Drive-Thru Equipment |
Includes | 85 ft 16 AWG Wire, Loop Sealant |
Features | It is Ideally Suited for Vehicle Detection in Traffic Control Environments such as Drive-Through or Parking Lots when Connected to the Marsh Products 610 Loop Vehicle Detector |
Description
Saw-Cut Vehicle Detector Loop Kit,100, Includes 85 ft 16 AWG Wire, Loop Sealant, Features It is Ideally Suited for Vehicle Detection in Traffic Control Environments such as Drive-Through or Parking Lots when Connected to the Marsh Products 610 Loop Vehicle Detector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP873320900)
- LAB LAB: Best A2 Top Pin .025-2B (100 Polybag)(MI025) (LAB-B2BP1)
- TRIMLITE 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3080pri8401RH10B4916)
- PRIME-LINE GARAGE DOOR PULLEY 3"" (GD52109)
- MARSH PRODUCTS Direct Burial Vehicle Detector Loop, 24”x54” (870)
- MARSH PRODUCTS Portable Emergency Drive-Thru System (911)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Saw-Cut Loop (867-PKG)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- MARSH PRODUCTS Air Hose-Powered Vehicle Detection System (853)
- MARSH PRODUCTS Vehicle Detector w/Audible, Visual Alerts (610)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- Marsh Products Gate Operators & Accessories