Shop All Gate Operators & Accessories
Marsh Products
Portable Emergency Drive-Thru System
Mfr # 911
Zoro # G0976563
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drive-Thru Equipment
- Includes Carrying Case
- Features Hook the Weatherproof Outdoor Speaker to the Menu Board, Plug the Transformer Into a Wall Outlet, Run the 125 ft Cable Between Both Units, Setup Takes Less Than 10 Minutes - Simply Place the Base Station at the Drive-Thru Window
- Resistance Properties Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marsh Products
- MFR # 911
- Zoro # G0976563
- Country of Origin United States
- Category Gate Operators & Accessories
Details
Item | Portable Emergency Drive-Thru System |
Type | Drive-Thru Equipment |
Includes | Carrying Case |
Features | Hook the Weatherproof Outdoor Speaker to the Menu Board, Plug the Transformer Into a Wall Outlet, Run the 125 ft Cable Between Both Units, Setup Takes Less Than 10 Minutes - Simply Place the Base Station at the Drive-Thru Window |
Resistance Properties | Weather Resistant |
Description
Emergency Drive-Thru System,Portable S, Includes Carrying Case, Features Hook the Weatherproof Outdoor Speaker to the Menu Board, Plug the Transformer Into a Wall Outlet, Run the 125 ft Cable Between Both Units, Setup Takes Less Than 10 Minutes - Simply Place the Base Station at the Drive-Thru Window, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-4 (01-30020-4)
- STRYBUC EZ Split Arm Casement Operator (750-1361484)
- USA INDUSTRIALS Buna-N O-Ring, Dash 130, PK100 (ZUSAH70130)
- MARSH PRODUCTS Air Hose-Powered Vehicle Detection System (853)
- MARSH PRODUCTS Direct Burial Vehicle Detector Loop, 24”x54” (870)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Saw-Cut Loop (867-PKG)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- MARSH PRODUCTS Preformed Saw-Cut Vehicle Loop Kit, 18”x54” (867)
- MARSH PRODUCTS Vehicle Detector w/Audible, Visual Alerts (610)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- Marsh Products Gate Operators & Accessories