Shop All Gate Operators & Accessories
Marsh Products
Direct Burial Vehicle Detector Loop, 24”x54”
Mfr # 870
Zoro # G0976579
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drive-Thru Equipment
- Includes 11 in Extension, 20 ft Wire Pigtails, 48 in Extension Tube, 90 deg Elbow
- Features Designed for Drive-Through Installation Prior to Pouring Pavement Material, Simply Separating the Two Ends Makes It Easy to Form the 5-turn, 24-by-54-inch Rectangle of 16 AWG Insulated Wire, The Product comes with the Two 24 in Ends of the Loop Encased in Sealed PVC Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marsh Products
- MFR # 870
- Zoro # G0976579
- Country of Origin United States
- Category Gate Operators & Accessories
Details
Item | Direct Burial Vehicle Detector Loop, 24”x54” |
Type | Drive-Thru Equipment |
Includes | 11 in Extension, 20 ft Wire Pigtails, 48 in Extension Tube, 90 deg Elbow |
Features | Designed for Drive-Through Installation Prior to Pouring Pavement Material, Simply Separating the Two Ends Makes It Easy to Form the 5-turn, 24-by-54-inch Rectangle of 16 AWG Insulated Wire, The Product comes with the Two 24 in Ends of the Loop Encased in Sealed PVC Tubing |
Description
Preformed Vehicle Detector Loop,5-turn,, Includes 11 in Extension, 20 ft Wire Pigtails, 48 in Extension Tube, 90 deg Elbow, Features Designed for Drive-Through Installation Prior to Pouring Pavement Material, Simply Separating the Two Ends Makes It Easy to Form the 5-turn, 24-by-54-inch Rectangle of 16 AWG Insulated Wire, The Product comes with the Two 24 in Ends of the Loop Encased in Sealed PVC Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/24-W)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPL1)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- RICHELIEU HARDWARE 11 3/8-inch (288 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8232288195)
- MARSH PRODUCTS Portable Emergency Drive-Thru System (911)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Saw-Cut Loop (867-PKG)
- MARSH PRODUCTS Preformed Saw-Cut Vehicle Loop Kit, 18”x54” (867)
- MARSH PRODUCTS Air Hose-Powered Vehicle Detection System (853)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- MARSH PRODUCTS Vehicle Detector w/Audible, Visual Alerts (610)
- BFT Light Kit, For 11W424 Barrier (P120001 00001)
- Marsh Products Gate Operators & Accessories